Beli bearing roda depan toyota di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. ASB Cylindrical Roller Bearing (Laher)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp33.900

  2. NTN Cylindrical Roller Bearing NJ Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp169.900

  3. SKF NJ ECP/C3 Type Cylindrical Roller Bearings (Laher Silinder)
    32%
    Mulai

    Rp449.900

    SKF NJ ECP/C3 Type Cylindrical Roller Bearings (Laher Silinder)
    Deskripsi:
    Single row cylindrical roller bearings are designed to accommodate high radial loads in combination with high speeds. Having two integral flanges on the outer ring and one on the inner ring, NJ design bearings can accommodate axial displacement in one direction. An important feature is the separable design, which facilitates mounting and enables the bearing components to be interchanged.
    atribut:
    • Axial Displacement Capability: In one direction
    • Bearing Part: Complete bearing
    • Bore Type: Cylindrical
    • Cage: Non-metallic
    • Coating: Without
    • Locating Feature, Bearing Outer Ring: None
    • Loose Flange: None
    • Lubricant: None
    • Number of Flanges, Inner Ring: 1
    • Number of Flanges, Outer Ring: 2
    • Number of Rows: 1
    • Radial Internal Clearance: C3
    • Relubrication Feature: Without
    • Sealing: Without
  4. NTN Tapered Roller Bearing (Laher)
    25%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp57.900

    NTN Tapered Roller Bearing (Laher)
    Deskripsi:
    Single row tapered roller bearing tersedia dalam dimensi metrik (standar ISO 355 dan JIS B 1512) dan dalam inci (standar ABMA, seri metrik termasuk J). Single row tapered roller bearing paling sering digunakan dan umumnya dipasang terbalik.
  5. NTN Deep Groove Ball Bearing 6000 Series (Laher)
    24%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp22.900

  6. SKF NJ ECP Type Cylindrical Roller Bearings (Laher Silinder)
    31%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp479.900

    SKF NJ ECP Type Cylindrical Roller Bearings (Laher Silinder)
    Deskripsi:
    Single row cylindrical roller bearings are designed to accommodate high radial loads in combination with high speeds. Having two integral flanges on the outer ring and one on the inner ring, NJ design bearings can accommodate axial displacement in one direction. An important feature is the separable design, which facilitates mounting and enables the bearing components to be interchanged.
    atribut:
    • Axial Displacement Capability: In one direction
    • Bearing Part: Complete bearing
    • Bore Type: Cylindrical
    • Cage: Non-metallic
    • Coating: Without
    • Locating Feature, Bearing Outer Ring: None
    • Loose Flange: None
    • Lubricant: None
    • Number of Flanges, Inner Ring: 1
    • Number of Flanges, Outer Ring: 2
    • Number of Rows: 1
    • Radial Internal Clearance: CN
    • Relubrication Feature: Without
    • Sealing: Without
  7. NTN Deep Groove Ball Bearing 6200 Series (Laher)
    64%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp16.900

  8. ASB Tapered Roller Bearing (Laher Tirus)
    25%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp9.900

  9. ASB Insert Bearing
    26%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp12.900

  10. ASB Pillow Block Bearing (Bearing Duduk)
    27%
    Rating:
    93% of 100
    (3)
    Mulai

    Rp31.900

  11. SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp26.900

    SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher)
    Deskripsi:
    SKF Deep Grove Ball Bearing dengan variasi model number dari 607 ZZ -6320 ZZ dan dilengkapi pelindung/penutup di kedua sisi nya, kuat, berkuaitas, asli dan premium di kelasnya sangat cocok digunakan pada industri, otomotif, konstruksi, kereta api, pesawat, kapa dan industri lainnya
    atribut:
    • Bore Type: Cylindrical
  12. SKF NU ECM Type Single Row Cylindrical Roller Bearings (Laher Silinder)
    Mulai

    Rp2.199.900

    SKF NU ECM Type Single Row Cylindrical Roller Bearings (Laher Silinder)
    Deskripsi:
    Single row cylindrical roller bearings are designed to accommodate high radial loads in combination with high speeds. Having two integral flanges on the outer ring and no flanges on the inner ring, NU design bearings can accommodate axial displacement in both directions. An important feature is the separable design, which facilitates mounting and enables the bearing components to be interchanged.
  13. ASB Spherical Roller Bearing (Laher)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp55.900

  14. FYH Pillow Block Bearing UCP Series (Bearing Duduk)
    29%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp169.900

    FYH Pillow Block Bearing UCP Series (Bearing Duduk)
    Deskripsi:
    FYH Pillow Bearing UCP memiliki shaft size 23.8-140 mm kuat dan tahan lama sangat cocok digunakan di kontruksi , proyek dan general Industri
  15. SKF Tapered Roller Bearing Single Row (Laher Tirus)
    Mulai

    Rp129.900

    SKF Tapered Roller Bearing Single Row (Laher Tirus)
    Deskripsi:
    Single row tapered roller bearings are designed to accommodate combined radial and axial loads and provide low friction during operation. The inner ring, with rollers and cage, can be mounted separately from the outer ring. These separable and interchangeable components facilitate mounting, dismounting and maintenance. By mounting one single row tapered roller bearing against another and applying a preload, a rigid bearing application can be achieved.
  16. ASB Bantalan Bola Penyelaras Sendiri (Laher)
    29%
    Rating:
    93% of 100
    (3)
    Mulai

    Rp10.900

  17. SKF NU ECP Type Single Row Cylindrical Roller Bearings (Laher Silinder)
    Mulai

    Rp439.900

    SKF NU ECP Type Single Row Cylindrical Roller Bearings (Laher Silinder)
    Deskripsi:
    Single row cylindrical roller bearings are designed to accommodate high radial loads in combination with high speeds. Having two integral flanges on the outer ring and no flanges on the inner ring, NU design bearings can accommodate axial displacement in both directions. An important feature is the separable design, which facilitates mounting and enables the bearing components to be interchanged.
    atribut:
    • Axial Displacement Capability: In both directions
    • Bearing Part: Complete bearing
    • Bore Type: Cylindrical
    • Cage: Non-metallic
    • Coating: Without
    • Locating Feature, Bearing Outer Ring: None
    • Loose Flange: None
    • Lubricant: None
    • Number of Flanges, Outer Ring: 2
    • Number of Rows: 1
    • Radial Internal Clearance: CN
    • Relubrication Feature: Without
    • Sealing: Without
Daftar Harga bearing roda depan toyota Terbaru October 2026
ASB Cylindrical Roller Bearing (Laher)Rp33.900
NTN Cylindrical Roller Bearing NJ SeriesRp169.900
SKF NJ ECP/C3 Type Cylindrical Roller Bearings (Laher Silinder)Rp449.900
NTN Tapered Roller Bearing (Laher)Rp57.900
NTN Deep Groove Ball Bearing 6000 Series (Laher)Rp22.900
SKF NJ ECP Type Cylindrical Roller Bearings (Laher Silinder)Rp479.900
NTN Deep Groove Ball Bearing 6200 Series (Laher)Rp16.900
ASB Tapered Roller Bearing (Laher Tirus)Rp9.900
ASB Insert BearingRp12.900
ASB Pillow Block Bearing (Bearing Duduk)Rp31.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)